ST
ABILITY ONE

Hand Drilling Hammer, Engineer, 3 lb, 16inL

  • Item # 33NT30
  • My Part #
  • Mfr. Model # 5120-01-598-5649
  • Catalog Page # N/A
  • UNSPSC # 27111602
Hand Drilling Hammer, Engineer, 3 lb, 16inL close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Engineer/Drilling/Blacksmith Hammers


$45.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.

View More

Technical Specs

  • Item Hand Drilling Hammer
  • Type Engineer
  • Head Weight 3 lb
  • Overall Length 16 in
  • Head Length 4 3/4 in
  • Head Width 1 3/4 in
  • Handle Fiberglass
  • Head Material Steel
  • Features Cushion Grip
  • Meets/Exceeds ASME B107.4
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products