Skip Content

WV
ABILITY ONE

Citrus Liquid Hand Cleaner, 0.5 gal. Pump Bottle, None, 6 PK

  • Item # 40KJ66
  • My Part #
  • Mfr. Model # 8520-00-NIB-0169
  • Catalog Page # N/A
  • UNSPSC # 53131627
Liquid Hand Cleaner,0.5 gal.Citrus,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Soap

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.

View More

Technical Specs

  • Hygiene Product Grouping Hand Cleaner
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Pump Bottle
  • Hygiene Form Liquid
  • Size 0.5 gal.
  • Hygiene Properties Scrubbing Particles
  • Formula Liquid Pumice Hand Cleaner
  • Fragrance Citrus
  • Color Gray
  • Item Hand Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.