Skip Content

ST
ABILITY ONE

General Purpose Lubricant, No Additives, 12.5 oz. Aerosol Can

  • Item # 5MN59
  • My Part #
  • Mfr. Model # 9150-00-458-0075
  • Catalog Page # N/A
  • UNSPSC # 15121802
General Purpose Lubrcnt,Aerosol,12.5 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item General Purpose Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • GHS Flammability Rating Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 12.5 oz.
  • Lubricant Color Clear
  • Net Weight 12.5 oz.
  • Flash Point None
  • VOC Content Not Specified
  • Application Water Soluble Pipe Lubricant for Joining Pipe and Fittings with Rubber, Synthetic Rubber or Plastic Gaskets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.