Skip Content

 
ABILITY ONE

First Aid Kit, Bulk

First Aid Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item First Aid Kit 
  • Kit Type Bulk 
  • Color White 
  • Mount Type Portable 
  • Color Code No 
  • First Aid Kit Application General Purpose 
Case Material
Please Select
Waterproof
Please Select
Number of Components
Please Select
People Served
Please Select
Number of Shelves
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Case Material
Waterproof
Number of Components
People Served
Number of Shelves
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
6545-00-656-1094
Metal
Yes
25
1
(2) Body Fluids Barrier Kits, Instant Cold Packs, Bandages, Insect Sting Medication, Gauze, Adhesive Tape, Pain Relievers, Eye Wash, Green Soap, Calamine Lotion, Forceps, Paramedic Shears and Other Supplies.

$216.75 / each

Enter location to check availability
Catalog Page #  NA

Price $216.75 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof Yes
  • Mount Type Portable
  • Color Code No
  • People Served 25
  • Number of Shelves 1
  • Includes (2) Body Fluids Barrier Kits, Instant Cold Packs, Bandages, Insect Sting Medication, Gauze, Adhesive Tape, Pain Relievers, Eye Wash, Green Soap, Calamine Lotion, Forceps, Paramedic Shears and Other Supplies.
  • First Aid Kit Application General Purpose
6545-00-656-1092
Plastic
No
16
1
0
Antiseptics, Assorted Bandages, Latex Gloves, Mouth To Mouth Barrier, Towelette, Adhesive Tape, Pain Relievers

$30.05 / each

Enter location to check availability
Catalog Page #  NA

Price $30.05 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Number of Components 16
  • Mount Type Portable
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • Includes Antiseptics, Assorted Bandages, Latex Gloves, Mouth To Mouth Barrier, Towelette, Adhesive Tape, Pain Relievers
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More