Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
18.15 ]

Tap image to zoom.

Roll over image to zoom.

ABILITY ONE ABILITY ONE

Duster, Microfiber Head Material, 23 1/2 in Length, White

  • Item # 22N717
  • Mfr. Model # 7920-01-586-8010
  • UNSPSC # 47121801
  • Catalog Page # N/A

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.

Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Duster
  • Head Material Microfiber
  • Head Width 3 1/2 in
  • Length 23 1/2 in
  • Handle Material Plastic
  • Color White
  • Color Coding System No
  • Disposable No
  • Features Bends To Access Hard To Reach Surfaces

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.

Country of Origin China. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top