Skip Content


Indoor/Outdoor Entrance Mat, 6 ft. L, 4 ft. W, 5/8" Thick, Rectangle, Brown

  • Item # 45EU23
  • My Part #
  • Mfr. Model # 7220-01-411-2980
  • Catalog Page # N/A
  • UNSPSC # 52101509
Walk-Off Mat,Brown,4ft. x 6ft. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $277.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SKILCRAFT® Walk-Off Mat is a classic solution for custom large surfaces and when slip-resistance is necessary. Non-directional pattern allows for multi-directional scraping ability. As a scraper it will help keep most of debris and dirt outside the building. Dries quickly, resists mildew and fading.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Brown
  • Mat Width 4 ft.
  • Mat Length 6 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor/Outdoor
  • Mat Surface Pattern Coiled Web
  • Mat Weaving Loop Pile
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Mat Thickness 5/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.