Skip Content

DG
ABILITY ONE

76"L Nylon Replacement Brush Head Aircraft Cleaning Brush, Tan

  • Item # 52WY66
  • My Part #
  • Mfr. Model # 7920-00-051-4384
  • Catalog Page # N/A
  • UNSPSC # 47131605
Aircraft Cleaning Brush,Nylon/Tampico close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Scrub Brushes

Technical Specs

  • Cleaning Brush Style Replacement Brush Head
  • Item Aircraft Cleaning Brush
  • Trim Length 2-1/2"
  • Bristle Color White
  • Bristle Material Nylon
  • Brush Length 75"
  • Overall Length 76"
  • Handle Material Not Included
  • Handle Color Tan
  • Handle Length Not Included
  • Brush Width 5"
  • Brush Bristle Firmness Medium/Soft
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Temperature Resistant No
  • Color Coding System No
  • FDA Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms