ST
ABILITY ONE

45 gal. Heavy Trash Bags, Clear, Flat Pack of 250

  • Item # 3WB52
  • My Part #
  • Mfr. Model # 8105-01-517-1354
  • Catalog Page # N/A
  • UNSPSC # 47121701
45 gal. Heavy Trash Bags, Clear, Flat Pack of 250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.12 / pkg. of 250
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These highly puncture- and tear-resistant liners are ideal where additional strength and multipurpose loads are required.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 45 gal.
  • Strength Rating Heavy
  • Trash Bag Color Family Clear
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 40"
  • Height 46"
  • Bag Closure Type None
  • Thickness 0.60 mil
  • Seal Star
  • Max. Load 40 lb.
  • Package Configuration Flat Pack
  • Bags per Roll/Pack 250
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.