ST
ABILITY ONE

30 to 33 gal. Yellow Hazardous Waste Bags, Super Heavy Strength Rating, 50 PK

  • Item # 5KRC8
  • My Part #
  • Mfr. Model # 8105-01-517-3666
  • Catalog Page # N/A
  • UNSPSC # 47121701
30 to 33 gal. Yellow Hazardous Waste Bags, Super Heavy Strength Rating, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These linear low-density bags are color-coded and printed with an "Infectious Linen" identifier, in English and Spanish, to help ensure complete understanding for safety and proper use.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.

View More

Technical Specs

  • Item Hazardous Waste Bags
  • Trash Bag Material Low Density Polyethylene (LDPE)
  • Capacity 30 to 33 gal.
  • Strength Rating Super Heavy
  • Thickness 1.2 mil
  • Trash Bag Color Family Yellow
  • Height 30"
  • Width 43"
  • Max. Load 70 lb.
  • Bag Closure Type None
  • Bags per Roll/Pack 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.