NC
ABILITY ONE

3/8"Drive SAE Chrome Socket Set, Number of Pieces: 13

  • Item # 40KJ17
  • My Part #
  • Mfr. Model # 5120-01-631-3963
  • Catalog Page # N/A
  • UNSPSC # 27111703
3/8"Drive SAE Chrome Socket Set, Number of Pieces: 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $308.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SKILCRAFT Pro-Grade sockets sets are made of high-grade chrome nickel steel. Sockets feature lobular openings for greater turning power without deforming the fastener. Designed for quick engagement on both 6 and 12 point fasteners. Included accessories feature unique finger fit handles, narrow pear shaped head on socket wrench for heads for ease of access into confined work areas, ball and spring socket retention, and a high polish chrome finish for easy cleaning. Sockets come in custom foam trays for easy toolbox organization. Limited lifetime warranty. Berry Amendment Compliant.

View More

Technical Specs

  • Item Socket Set
  • Drive Size 3/8"
  • Measurement Type SAE
  • Socket Size Range 1/4" to 7/8"
  • Number of Pieces 13
  • Std. Socket Point Styles Included None
  • Deep Socket Point Styles Included 12
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included None
  • Sockets Included 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
  • Standards TAA, Berry Amendment
  • Includes Foam Organizational Tray
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.