Skip Content

NC
ABILITY ONE

14" Petroleum Based Round Top Line Pre-Burnishing Pad, 175 to 600 rpm, Pale Green, 5 PK

  • Item # 54GC37
  • My Part #
  • Mfr. Model # 7910-01-513-2667
  • Catalog Page # N/A
  • UNSPSC # 47121608
Top Line Pre-Burnishing Pad,Round,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.40 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pre-burnishing pads are designed for use with floor machines, available separately.

View More

Technical Specs

  • Item Top Line Pre-Burnishing Pad
  • Floor Application Cleaning, Scrubbing
  • Floor Machine Pads Color Family Green
  • Floor Pad Size 14"
  • Speed 175 to 600 rpm
  • Pad/Brush Shape Round
  • Material Petroleum Based
  • Color Pale Green
  • Machine Size 14"
  • Block Size 14"
  • For Use With Standard Electric Floor Machine
  • Center Hole 3-1/2"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.