Skip Content

C3
ABILITY ONE

1/2" Metric Black Oxide Impact Socket Set, Number of Pieces: 15

  • Item # 52CE90
  • My Part #
  • Mfr. Model # 5130-01-650-3996
  • Catalog Page # N/A
  • UNSPSC # 27111703
Impact Socket Set,1/2"Drive Size,15 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $264.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium grade, high torque SKILCRAFT Pro-Grade Impact Socket features lobular openings for greater turning power without deforming the fastener. Designed for maximum engagement on fasteners, each socket drive end features a pin retention hole and groove. Made of high alloy steel with black oxide finish, these sockets are suitable for use with pneumatic and electric impact wrenches.

• Limited lifetime warranty
• Easy Clean Finish
• Berry Amendment Compliant

View More

Technical Specs

  • Item Impact Socket Set
  • Socket Type 6 pt. Deep
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Drive Type Square
  • Deep Socket Point Styles Included 6
  • Connection Type Square Drive, Pin Retainer
  • Number of Pieces 15
  • Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm
  • Finish Black Oxide
  • Features Lobular Design to Reduce Stripping and Slippage, Side Locking Hole, Professional Grade American Steel
  • Standards Berry Amendment Compliant, SAE AS4984-2016
  • Includes Foam Organizational Tray
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.