Skip Content

DG
ABCO

Dust Mop Frame,Slide On,18"W

  • Item # 3U888
  • My Part #
  • Mfr. Model # BH 24518
  • Catalog Page # N/A
  • UNSPSC # 47131609
Dust Mop Frame,Slide On,18"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dust Mop Frame
  • Mop Style Flat
  • Mop Connection Type Slide On
  • Frame Depth 5"
  • Frame Width 18"
  • Color Coding System No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products