Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ABBOTT WORKHOLDING PRODUCTS

Pie Jaw Set,Aluminum,3/4 in.,PK3

  • Item # 48TZ82
  • My Part #
  • Mfr. Model # TG18HDP8
  • Catalog Page # N/A
  • UNSPSC # 27112807
Pie Jaw Set,Aluminum,3/4 in.,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pie Jaw Set
  • Type Serrated
  • Length 18.00"
  • Height 8.00"
  • Width 18.00"
  • Screw Size 3/4"
  • Construction Aluminum
  • For Use With 18" Chucks
  • Number of Pieces 3
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.