Navigation Menu New

Access My Account, Order History, Lists and more here.

48TX93 TG12MDA UNSPSC # 27112807

Tap image to zoom.

Roll over image to zoom.

Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 2 in

  • Item # 48TX93
  • Mfr. Model # TG12MDA
  • UNSPSC # 27112807
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lathe Jaw
  • Hard or Soft Soft
  • For Use With 12 in Chucks
  • Overall Length 5-1/2 in
  • Overall Height 2 in
  • Overall Width 2 in
  • Distance Between Mount Hole Centers 2-1/2 in
  • Groove Width 1/2 in
  • Jaw Face Type Pointed
  • Jaw Interface Type Tongue and Groove
  • Material Grade - Machining 6061-T6
  • Number of Jaws 3
  • Tongue Width 3/4 in

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top