Navigation Menu New

Access My Account, Order History, Lists and more here.

48UC37 15A04MK UNSPSC # 46171505

Tap image to zoom.

Roll over image to zoom.

Lathe Chuck Master Key, For Use With Chucks, Steel

  • Item # 48UC37
  • Mfr. Model # 15A04MK
  • UNSPSC # 46171505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lathe Chuck Master Key
  • Material - Machining Steel
  • For Use With Chucks
  • For Jaw Type Acme Serrated
  • For Chuck Size 15 in to 18 in
  • Overall Length 2.4400 in
  • Overall Height 1/2 in
  • Screw Size 3/8 in
  • Overall Width 1.5300 in
  • Serration Depth 0.1300 in
  • Serration Pitch 1/2 in

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top