Navigation Menu New

Access My Account, Order History, Lists and more here.

48TV22 KTT10JN UNSPSC # 27112807

Tap image to zoom.

Roll over image to zoom.

Lathe Chuck Jaw Nut, For Use With Chucks, Steel

  • Item # 48TV22
  • Mfr. Model # KTT10JN
  • UNSPSC # 27112807
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lathe Chuck Jaw Nut
  • Material - Machining Steel
  • For Use With Chucks
  • For Jaw Type Serrated
  • For Chuck Size 10 in
  • Overall Length 2.0500 in
  • Overall Height 1 in
  • Hole Center-to-Center Length 1.1810 in
  • Screw Size M12
  • Overall Width 7/8 in
  • Serration Depth 1.50mm
  • Step Height 0.3350 in
  • Tongue Width 5/8 in

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top