Skip Content

DV
ABANAKI

Tube Stock,3/8 In ID x 1/2 In OD,3 ft. L

  • Item # 44F747
  • My Part #
  • Mfr. Model # BTUBE3-0036
  • Catalog Page # 2460
  • UNSPSC # 31231313
Tube Stock,3/8 In ID x 1/2 In OD,3 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tube Stock
  • Type Skimmer
  • Material Plastic
  • Color Yellow
  • Inside Dia. 3/8"
  • Outside Dia. 1/2"
  • Wall Thickness 1/8"
  • Length 3 ft.
  • Min. Temp. (F) 32
  • Max. Temp. (F) 140 Degrees
How can we improve our Technical Specifications?

Compliance and Restrictions

None