Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ABANAKI

Skimmer,Oil,1 Gph

  • Item # 6Y759
  • My Part #
  • Mfr. Model # SMMS1-18
  • Catalog Page # 2460
  • UNSPSC # 40161504
Skimmer,Oil,1 Gph close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $502.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, portable Mighty MiniĀ® unit is designed to resist corrosive chemicals. It removes 1 gph of medium-weight oil from coolants or parts washers. The 24 hr. timer allows automatic operation. Skimmer fits through a 55-gal. drum bung hole or under most CNC machines. The skimmer includes 1"W stainless steel belt, 8-ft. cord, and 3-ft. discharge hose.

View More

Technical Specs

  • Item Stainless Steel Belt Oil Skimmer
  • Size 18
  • Reach 18"
  • Max. Temp. (F) 212
  • Features Convenient Built-in Timer Allows Unit to Operate Automatically, Completely Unattended, Skimmer Fits Through 55 Gallons Drum Bung Hole or Under CNC
  • Construction Lightweight, Portable Units are Made of Stainless Steel to Resist Corrosive Chemicals
  • Includes 8 Feet Cord and Discharge Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.