Skip Content

ST
ABANAKI

Pneumatic Vacuum , Air Flow 35 cfm

  • Item# 1MEB8
  • Mfr. Model# QVAC1
  • Catalog Page# N/A
  • UNSPSC# 47121604
Pneumatic Vacuum ,Air Flow 35 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $778.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Coolant Vacuum
Air-powered drum vacuums oil, coolant, chemicals, and other spills and empties sumps quickly and quietly into a standard 55-gal. drum. Simplifies disposal with no need to transfer liquids. Overflow shutoff float turns the unit off when the drum is full. 10-ft. vertical lift; 17-ft. horizontal reach. Includes 2-pc. metal handle, 6-1/2 ft. x 1-1/2"-dia. flexible hose, crevice tool, floor squeegee, and drum fittings. Requires minimum 10 HP compressor with 1/2" dia., 35 cfm air line and 55-gal. drum (sold separately).

View More

Technical Specs

  • Item Pneumatic Vacuum Head
  • Air Flow 35 cfm
  • Minimum Air Compressor 10 HP
  • Air Requirements 35 cfm
  • Filter Type No Filter
  • Vacuum Capacity 55 gal.
  • Air Inlet 0.5"
  • Tank Material Drum Sold Separately
  • Vacuum Hose Dia. 1-1/2"
  • Vacuum Hose Length 6.5 ft.
  • Horizontal Reach 17 ft.
  • Vertical Lift 10 ft.
  • Sound Level dBA 80 dBA
  • Net Weight 13 lb.
  • Includes Vacuum Head with Float Safety Shutoff, 1-1/2 x 6.5 ft. Flexible Hose, 2 Drum Adapter with Quick Connect Coupling, Two Piece Metal Handle, Floor Squeegee And Crevice Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.