Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ABANAKI

Dust Valve, Neoprene Slv, Open, 200 F Max

  • Item# 5ZGF3
  • Mfr. Model# AP8RN
  • Catalog Page# N/A
  • UNSPSC# 40141603
Dust Valve,Neoprene Slv,Open,200 F Max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dust Valve with Neoprene Sleeve
  • Type Open Construction
  • Material Steel, Neoprene Rubber
  • Inside Dia. 8 In
  • Outside Dia. 10.5 In
  • Height 19.25"
  • Max. Vacuum -20" W.C.
  • Max. Temp. 200 F
  • For Use With Negative Pressure Dust Collection Systems
  • Features Requires no Lubrication or Electrical Power Supply, Use in High Temprature Applications and Handles Abrasive Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.