Skip Content

TP
ABANAKI

ChillyBitsJr(tm),Air Colder Than 32 F

  • Item # 1MEB6
  • My Part #
  • Mfr. Model # CB3
  • Catalog Page # N/A
  • UNSPSC # 27112801
ChillyBitsJr(tm),Air Colder Than 32 F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $363.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air chiller uses compressed air for spot cooling and helps to eliminate the need for coolant misting in cutting, sawing, and machining. Cold-air machining improves tool life and parts finish, speeds production, and avoids heat-related parts growth. Use standard air line, no need for electric power. Magnetic base adjusts on 3 axes. Adjustable nozzle precisely directs cold air. Temperature adjusts below 32°F. Operate at 80 to 100 psi.

View More

Technical Specs

  • Item ChillyBitsJr(TM)
  • Capacity 8 CFM
  • Material Steel
  • For Use With Drill Presses, Lathes And Other Machining and Drilling Units That Might Require Coolant
  • Application Uses Compressed Air to Produce Air Colder Than 32 F Cooling The Bits and Eliminating The Need For Mist Coolants When Drilling And Machining
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.