Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AAZEL

Gray Halligan Tool, Number of Pieces 1, 30" Overall Length

  • Item# 12R419
  • Mfr. Model# 4530NP
  • Catalog Page# N/A
  • UNSPSC# 27112502
Gray Halligan Tool, Number of Pieces 1, 30" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Halligan Tool
  • Number of Pieces 1
  • Overall Length 30"
  • Color Gray
  • Material Special Alloy/Stainless Steel
  • Overall Width 8"
  • Thickness 8"
  • Features Larger Adze End,Grooves Denote Depth of Penetration Into Door Jam, Flats on the Back of the Forks for Positive Hammering Contact, Lower Profile Forks for Easier Penetration
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms