TP
A SERIES

Display Sign,Wall/Pole Mounting,1 Face

  • Item # 418V16
  • My Part #
  • Mfr. Model # 1763813081
  • Catalog Page # N/A
  • UNSPSC # 55121718
Display Sign,Wall/Pole Mounting,1 Face close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21,876.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 275.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Message Display Sign
  • Number of Faces 1
  • Mounting Wall, Pole
  • Overall Height 35.8"
  • Overall Width 81-13/64"
  • Overall Depth 5"
  • Display Height 2 ft. 5.5"
  • Display Width 6 ft. 6.7"
  • Character Height 9
  • Cabinet Material Aluminum
  • Number of Pixels Wide 96
  • Number of Pixels Tall 256
  • Physical Pitch 7.8mm
  • Color Options Full Color
  • Memory Storage 2 GB
  • Refresh Rate 30 Frames Per Sec.
  • IP Rating IP14
  • Service Access Location Hinged Face
  • LED Life Expectancy 10,000 hr.
  • Graphic Capabilities JPG, GIF, AVI, BMP
  • Brightness 5500 Nit
  • Communications RS485, HDMI
  • Standards UL Listed, cUL
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.