Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

A.R. NORTH AMERICA

Pressure Washer, 1.3 HP, Cold Water Type, 1750 psi Operating Pressure, 1.5 gpm Flow Rate

  • Item# 3APW2
  • Mfr. Model# AR240
  • Catalog Page# N/A
  • UNSPSC# 47121805
Pressure Washer, 1.3 HP, Cold Water Type, 1750 psi Operating Pressure, 1.5 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

This cold-water pressure washer features automatic safety valves with pressure shutoff at the head, as well as a TSS (Total System Shutdown) motor that starts and stops when the spray gun is opened and closed. It includes an adjustable, high-pressure nozzle and foam dispenser, and wheeled cart. Includes turbo nozzle/lance.

View More

Technical Specs

  • Item Pressure Washer
  • Water Type Cold
  • HP 1.3
  • Operating Pressure 1750 psi
  • Flow Rate 1.5 gpm
  • Duty Rating Residential
  • Volts/Phase 120/1
  • Amps AC 12.5
  • Detergent Injection Detergent Tank
  • Plug Type 5-15P
  • Height 17-3/4"
  • Width 12"
  • Length 12-1/2"
  • Hose Dimensions 1/4" x 20 ft.
  • Usable Hours per Week 0 to 10
  • Pump Drive Direct
  • Pump Type Axial
  • Piston Material Stainless Steel
  • Net Weight 23 lb.
  • Warranty 1 Year
  • Includes Foam Dispenser, QC Garden Hose Connection, 0 to 60 Degrees Variable Spray Nozzle, Turbo Lance
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms