Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
A.R. NORTH AMERICA

1.2HP Residential Pressure Washer, 1600 psi

  • Item# 3APW1
  • Mfr. Model# AR141
  • Catalog Page# N/A
  • UNSPSC# 47121805
1.2HP Residential Pressure Washer, 1600 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cold-water pressure washer features automatic safety valves with pressure shutoff at the head, as well as a TSS (Total System Shutdown) motor that starts and stops when the spray gun is opened and closed. It includes an adjustable, high-pressure nozzle and foam dispenser, and wheeled cart.

View More

Technical Specs

  • Item Pressure Washer
  • Water Type Cold
  • HP 1.2
  • Operating Pressure 1600 psi
  • Flow Rate 1.5 gpm
  • Duty Rating Residential
  • Volts/Phase 120/1
  • Amps AC 12
  • Detergent Injection Detergent Tank
  • Plug Type 5-15P
  • Height 25-1/2"
  • Width 7-5/8"
  • Length 10"
  • Hose Dimensions 1/4" x 20 ft.
  • Usable Hours per Week 0 to 10
  • Pump Drive Direct
  • Pump Type Axial
  • Piston Material Stainless Steel
  • Net Weight 22 lb.
  • Warranty 1 Year
  • Includes Foam Dispenser, QC Garden Hose Connection, and 0 to 60 Degrees Variable Spray Nozzle
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms