Skip Content

 
A&D WEIGHING

Top Loading Balance Scale

Top Loading Balance Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Balance Scales 
  • Item Top Loading Balance Scale 
  • Digital/Mechanical Digital 
  • Overall Height 3-1/4" 
Capacity
Please Select
Weighing Surface Depth
Please Select
Weighing Surface Width
Please Select
Overall Length
Please Select
Overall Width
Please Select

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Capacity
Weighing Surface Depth
Weighing Surface Width
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
FX-1200IWP
1220g
6"
10-1/4"
7-1/2"

$1,669.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,669.00 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Top Loading Balance Scale
  • Digital/Mechanical Digital
  • Capacity 1220g
  • Weighing Surface Width 6"
  • Overall Length 10-1/4"
  • Overall Width 7-1/2"
  • Overall Height 3-1/4"
FX-120IWP
122g
5"
10-1/4"
7-1/2"

$1,669.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,669.00 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Top Loading Balance Scale
  • Digital/Mechanical Digital
  • Capacity 122g
  • Weighing Surface Width 5"
  • Overall Length 10-1/4"
  • Overall Width 7-1/2"
  • Overall Height 3-1/4"
GF-200
210g
5"
5"
12-1/2"
7"

$1,559.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,559.00 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Top Loading Balance Scale
  • Digital/Mechanical Digital
  • Capacity 210g
  • Weighing Surface Depth 5"
  • Weighing Surface Width 5"
  • Overall Length 12-1/2"
  • Overall Width 7"
  • Overall Height 3-1/4"
FX-2000IWP
2200g
6"
10-1/4"
7-1/2"

$1,756.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,756.00 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Top Loading Balance Scale
  • Digital/Mechanical Digital
  • Capacity 2200g
  • Weighing Surface Width 6"
  • Overall Length 10-1/4"
  • Overall Width 7-1/2"
  • Overall Height 3-1/4"
FX-200IWP
220g
5"
10-1/4"
7-1/2"

$1,756.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,756.00 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Top Loading Balance Scale
  • Digital/Mechanical Digital
  • Capacity 220g
  • Weighing Surface Width 5"
  • Overall Length 10-1/4"
  • Overall Width 7-1/2"
  • Overall Height 3-1/4"
GF-3000
3100g
6-1/2"
6-1/2"
12-1/2"
7"

$1,719.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,719.00 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Top Loading Balance Scale
  • Digital/Mechanical Digital
  • Capacity 3100g
  • Weighing Surface Depth 6-1/2"
  • Weighing Surface Width 6-1/2"
  • Overall Length 12-1/2"
  • Overall Width 7"
  • Overall Height 3-1/4"
FX-3000IWP
3200g
6"
10-1/4"
7-1/2"

$1,879.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,879.00 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Top Loading Balance Scale
  • Digital/Mechanical Digital
  • Capacity 3200g
  • Weighing Surface Width 6"
  • Overall Length 10-1/4"
  • Overall Width 7-1/2"
  • Overall Height 3-1/4"
FX-300IWP
320g
5"
10-1/4"
7-1/2"

$1,879.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,879.00 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Top Loading Balance Scale
  • Digital/Mechanical Digital
  • Capacity 320g
  • Weighing Surface Width 5"
  • Overall Length 10-1/4"
  • Overall Width 7-1/2"
  • Overall Height 3-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More