TP
A&D WEIGHING

Moisture Analyzer, Max. Capacity: 71g, 30° to 200°C, 0.0001g, RS232C

  • Item # 9LE54
  • My Part #
  • Mfr. Model # MS-70
  • Catalog Page # 644
  • UNSPSC # 41112304
Moisture Analyzer, Max. Capacity: 71g, 30° to 200°C, 0.0001g, RS232C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,407.63 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instrument provides quick moisture content measurements for pharmaceutical, chemical, food, beverage, wastewater treatment, and research applications. Features timed or auto shut-off modes with process temperatures up to 200°C. GMP/GLP data output. Has WinCT Moisture Software standard

View More

Technical Specs

  • Item Moisture Analyzer
  • Max. Capacity 71g
  • Drying Temp. Range 30 Degrees to 200 Degrees C
  • Readability 0.0001g
  • Moisture Measurement Accuracy 0.01%
  • Platform Material Stainless Steel
  • Interface - Lab Equipment RS232C
  • Overall Height 12.8"
  • Overall Length 15.75"
  • Overall Width 14.7"
  • Drying Chamber Dimensions 3.94" x 3.94" x 2.5"
  • Drying Power Halogen
  • Max. Drying Time 480 min.
  • Warm-Up Time 25 min.
  • Pan Dimensions 3.35" dia.
  • Scale Dimensions 12.80" x 15.75" x 14.70"
  • Display Digital
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.