Skip Content

 
A&D WEIGHING

Compact Balance Scale

Compact Balance Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Balance Scales 
  • Item Compact Balance Scale 
  • Digital/Mechanical Digital 
  • Overall Length 8-1/4" 
  • Overall Width 7-1/2" 
  • Overall Height 2-1/4" 
Capacity
Please Select
Weighing Surface Depth
Please Select
Weighing Surface Width
Please Select

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Capacity
Weighing Surface Depth
Weighing Surface Width
Price
Qty
Please use Qty box to add item(s) to cart.
EJ-3000
3100g
5-1/2"
5"

$475.25 / each

Enter location to check availability
Catalog Page #  NA

Price $475.25 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Compact Balance Scale
  • Digital/Mechanical Digital
  • Capacity 3100g
  • Weighing Surface Depth 5-1/2"
  • Weighing Surface Width 5"
  • Overall Length 8-1/4"
  • Overall Width 7-1/2"
  • Overall Height 2-1/4"
EJ-300
310g
4-1/4"

$461.50 / each

Enter location to check availability
Catalog Page #  NA

Price $461.50 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Compact Balance Scale
  • Digital/Mechanical Digital
  • Capacity 310g
  • Weighing Surface Width 4-1/4"
  • Overall Length 8-1/4"
  • Overall Width 7-1/2"
  • Overall Height 2-1/4"
EJ-410
410g
4-1/4"

$499.00 / each

Enter location to check availability
Catalog Page #  NA

Price $499.00 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Compact Balance Scale
  • Digital/Mechanical Digital
  • Capacity 410g
  • Weighing Surface Width 4-1/4"
  • Overall Length 8-1/4"
  • Overall Width 7-1/2"
  • Overall Height 2-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More