Skip Content

 
A&D WEIGHING

Bench Scale

Bench Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Bench Scales 
  • Item Bench Scale 
  • Digital/Mechanical Digital 
  • Weighing Surface Depth 9-7/8" 
  • Weighing Surface Width 9-7/8" 
  • Overall Length 16-1/4" 
  • Overall Width 9-7/8" 
  • Overall Height 19-1/2" 
Capacity
Please Select

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
FS-15KI
15kg

$1,746.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,746.00 / each

Technical Specs

  • Sub-Category Bench Scales
  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 15kg
  • Weighing Surface Depth 9-7/8"
  • Weighing Surface Width 9-7/8"
  • Overall Length 16-1/4"
  • Overall Width 9-7/8"
  • Overall Height 19-1/2"
FS-6KI
6kg

$1,746.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,746.00 / each

Technical Specs

  • Sub-Category Bench Scales
  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 6kg
  • Weighing Surface Depth 9-7/8"
  • Weighing Surface Width 9-7/8"
  • Overall Length 16-1/4"
  • Overall Width 9-7/8"
  • Overall Height 19-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More