Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

JACKSON SAFETY Welding Goggles: Not Rated for Welding Use, Fixed Front, Red, 1.97 in, Elastic

Item 
810YH8
Mfr. Model 
15996

Product Details

Catalog Page
N/A
Brand
JACKSON SAFETY
ANSI Dust/Splash Rating
ANSI Z87.1
Band Material
Elastic
Dielectric Protection
No
Eye Socket Lining Material
No
Eyewear Size
Universal
Features
Flame-Retardant Head Strap
For Small Heads Designation
Not Rated for Small Heads
Frame Color
Red
Frame Material
PVC
Frame Style
OTG (Over-the-glass)
Includes Anti-Fog Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
Includes Eye Socket Lining
No
Includes No Lens Coatings
Yes
Includes Scratch-Resistant Lens Coating
No
Infra-Red Light Scale Protection Designation
R5
Lens Material
Polycarbonate
Lens Style
Fixed Shade
Lift Front / Fixed Front
Fixed Front
Light State
5
Magnification
No
Magnifying Power
No
Metal Detectable
No
Series
WS
Standards
ANSI Z87.1+
Ultra-Violet Scale Protection Designation
U5
Venting Type
Indirect
Viewing Area
1.97 in
Visible Light Scale Protection
L5
Welding Shade Designation
Not Rated for Welding Use
X-Ray Detectable
No
Manufacturer Part Number
15996
UNSPSC
0
Country of Origin
Taiwan (subject to change)
Product Description

Welding goggles fit tight to the face to prevent sparks and spatter from reaching the eyes.