Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

EGO Snow Blower: Snow Blower, 21 in Clearing Path, Steel, (2) 5.0 Ah Battery/Dual Port Charger

Item 
810MR3
Mfr. Model 
SNT2112

Product Details

Catalog Page
N/A
Brand
EGO
Clearing Path
21 in
Inlet Height
13 in
Torque
Battery Operated
Battery Type
Lithium
Voltage
56 V
Displacement
40 ft
Drive Type
Auger
Stages
1
Start Type
Electric
Number of Batteries
2
Wheel Dia.
7 in
Auger Type
Steel
Chute Rotation
Remote
Chute Turning Radius
180 °
Lights
Yes
Features
5-Year Tool Warranty; High-Efficiency Brushless Motor; Quick-Fold Handle for Compact Storage; Variable Auger Speed Control System Adjusts Snow Throwing Distance
Includes
(2) 5.0 Ah Battery; Dual Port Charger
Product Type
Snow Blower
UNSPSC
0
Country of Origin
China (subject to change)