Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
80/20

Linear Bearing, 2.500 In W, 6.000 In L

  • Item# 2RCJ6
  • Mfr. Model# 6516
  • Catalog Page# 197
  • UNSPSC# 31171506
Linear Bearing,2.500 In W,6.000 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $116.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Linear slide bearings are an effective alternative to high-cost precision bearings. The solid 1-piece extruded aluminum housing has holes for accessory mounting and brakes. The UHMW-PE bearing pad is mounted with two stainless steel #8 sheet metal screws. Bearing pad shims are included for individual pad adjustment.

View More

Technical Specs

  • Item Linear Bearing
  • Type Single Flange
  • Overall Width (In.) 2.500
  • Overall Length (In.) 6.000
  • Overall Height (In.) 2.750
  • Body Width (In.) 2.500
  • Flange Thickness (In.) 0.500
  • Mounting Hole Center (In.) 1.500
  • Mounting Hole Dia. (In.) 0.328
  • Bolt Size 5/16-18
  • Slot Width (In.) 0.320
  • Locking Type Optional
  • Bearing Type UHMW PAD
  • Lubrication Dry
  • Material UHMWPE
  • Finish Clear Anodize
  • Color Silver
  • Height 2.750
  • Mounting Bolt (In.) 5/16-18
  • Mounting Hole (In.) 0.328
  • Width 2.500
  • For Use With 15 Series
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.