TP
80/20

Linear Bearing, 99.26 mm W, 100 mm L

  • Item # 5JRW7
  • My Part #
  • Mfr. Model # 25-6424
  • Catalog Page # N/A
  • UNSPSC # 31171506
Linear Bearing, 99.26 mm W, 100 mm L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Linear slide bearings are an effective alternative to high-cost precision bearings. The solid 1-piece extruded aluminum housing has holes for accessory mounting and brakes. The UHMW-PE bearing pad is mounted with two stainless steel #8 sheet metal screws. Bearing pad shims are included for individual pad adjustment.

View More

Technical Specs

  • Item Linear Bearing
  • Type Double Flange
  • Bore Dia. (mm) 6.3
  • Overall Width (mm) 99.26
  • Overall Length (mm) 100
  • Overall Height (mm) 31.25
  • Body Width (mm) 0
  • Flange Dia. (mm) 0
  • Flange Thickness (mm) 8
  • Barrel Dia. (In.) 0
  • Barrel Dia. (mm) 0
  • Mounting Surface to Shaft Center (In.) 0
  • Mounting Surface to Shaft Center (mm) 0
  • Mounting Hole Center (In.) 0
  • Mounting Hole Center (mm) 50
  • Mounting Hole Dia. (In.) 0
  • Mounting Hole Dia. (mm) 6.3
  • Slot Width (In.) 0
  • Slot Width (mm) 6.50
  • Slot Angle (Degrees) 0
  • Dynamic Load Capacity (N) 0
  • Static Load Capacity (Lb.) 0
  • Static Load Capacity (N) 0
  • Max. Pv 0
  • Locking Type Optional
  • Bearing Type UHMW PAD
  • Lubrication Dry
  • Material UHMWPE
  • Finish Clear Anodize
  • Color Silver
  • Height 31.25
  • Width 99.26
  • For Use With 25 Series
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.