C3
80/20

Framing Extrusion

  • Item # 29NZ86
  • My Part #
  • Mfr. Model # 25-5013-4M
  • Catalog Page # N/A
  • UNSPSC # 31111501
Framing Extrusion close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Structural Framing Systems~Aluminum Extrusions


$54.59 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Framing Extrusion
  • Extrusion Profile T-Slotted
  • Extrusion Texture Smooth
  • Number of Open Slots 2
  • Series 25 Series
  • Length 4m
  • Width (In.) 0.49
  • Width (mm) 12.50
  • Height (In.) 1.97
  • Height (mm) 50
  • Slot Width (In.) 0.26
  • Slot Width (mm) 6.50
  • Bore Dia. (In.) 0.16
  • Bore Dia. (mm) 4
  • Material Aluminum 6105-T5
  • Weight/Ft. (Lb.) 0.70
  • Yield Strength 241.3 N/mm sq.
  • Finish Clear Anodize
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products