Navigation Menu New

Access My Account, Order History, Lists and more here.

443W26 800-LED-10 UNSPSC # 39112102

Temporary Job Site Light: 84,000, Not Battery Powered, 16 ft Cord Lg - Job Site Lighting, LED

  • Item # 443W26
  • Mfr. Model # 800-LED-10
  • UNSPSC # 39112102
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Temporary Job Site Light: 84,000, Not Battery Powered, 16 ft Cord Lg - Job Site Lighting, LED

  • Item # 443W26
  • Mfr. Model # 800-LED-10
  • UNSPSC # 39112102
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Balloon
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 84000
  • Number of Lamp Heads 6
  • Battery Chemistry Not Battery Powered
  • Cord Length - Job Site Lighting 16 ft
  • Max. Extension Height 24 in
  • Lighting Technology LED
  • Light Distribution - Job Site Lighting 360 Degrees
  • IP Rating IP65
  • Safety Rated Not Safety Rated
  • Voltage 120 V AC
  • Lamp Watts 800 W
  • Color Blue/White
  • Item - Job Site Lighting Temporary Job Site Light
  • Housing Dia. Shade-12 in
  • Lamp Included Yes
  • Rated Life 120,000 hr
  • NEC Cord Designation SJOOW
  • Gauge/Conductor 16/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Metal
  • Replacement Lamp Yes
  • Features Wide Area Lighting
  • Includes 10 in Tripod, Carrying Case
Back to Top