Navigation Menu New

Access My Account, Order History, Lists and more here.

443W24 200-LED-10 UNSPSC # 39112102

Temporary Job Site Light, Balloon, Corded (AC), Lumens 24,000, Number of Lamp Heads 4

  • Item # 443W24
  • Mfr. Model # 200-LED-10
  • UNSPSC # 39112102
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Temporary Job Site Light, Balloon, Corded (AC), Lumens 24,000, Number of Lamp Heads 4

  • Item # 443W24
  • Mfr. Model # 200-LED-10
  • UNSPSC # 39112102
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Balloon
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 24,000
  • Number of Lamp Heads 4
  • Battery Chemistry Not Battery Powered
  • Cord Length - Job Site Lighting 16 ft
  • Max. Extension Height 24 in
  • Lighting Technology LED
  • Light Distribution - Job Site Lighting 360 Degrees
  • IP Rating IP65
  • Safety Rated Not Safety Rated
  • Voltage 120V AC
  • Lamp Watts 200
  • Color Blue/White
  • Item - Job Site Lighting Temporary Job Site Light
  • Housing Dia. Shade-12 in
  • Lamp Included Yes
  • Rated Life 120, 000 hr
  • NEC Cord Designation SJOOW
  • Gauge/Conductor 16/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Metal
  • Replacement Lamp Yes
  • Features Wide Area Lighting
  • Includes 10 in Tripod, Carrying Case
Back to Top