Navigation Menu New

Access My Account, Order History, Lists and more here.

795FG3 77380 UNSPSC # 0

OASE

Aquarius Fountain Set 825 GPH

  • Item # 795FG3
  • Mfr. Model # 77380
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

OASE

Aquarius Fountain Set 825 GPH

  • Item # 795FG3
  • Mfr. Model # 77380
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Aquarius Fountain Set 825 GPH
  • Nameplate Voltage 120V AC
  • Horsepower Not Applicable
  • Minimum Depth Required 10 in
  • Spray Height (Maximum) 5 ft
  • Spray Width (Maximum) 4 ft
  • Spray Patterns Lava, Magma, Vulkan
  • Cord Length 20 ft
  • Compatible with Media Type Water
  • Features Controllable Second Outlet, Energy Efficient Motor, Integrated Swivel Head, Ribbed Intake Screen, Telescopic Pipe Extension, Valved Diverter
  • Maximum Feet of Head 8.5 ft
  • Maximum Flow Rate 13.8 gpm
  • Includes (3) Nozzle Spray Patterns
  • Manufacturer Warranty Length 3 yr
  • Number of Spray Patterns 3
  • Overall Height 5.5 in
  • Overall Length 8.1 in
  • Overall Width 7.1 in
  • Standards cETLus
  • Thermal Overload Protection Yes
Back to Top