Navigation Menu New

Access My Account, Order History, Lists and more here.

795FG2 77378 UNSPSC # 0

OASE

Aquarius Fountain Set 250 GPH

  • Item # 795FG2
  • Mfr. Model # 77378
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

OASE

Aquarius Fountain Set 250 GPH

  • Item # 795FG2
  • Mfr. Model # 77378
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Aquarius Fountain Set 250 GPH
  • Nameplate Voltage 120V AC
  • Horsepower Not Applicable
  • Minimum Depth Required 10 in
  • Spray Height (Maximum) 2.58 ft
  • Spray Width (Maximum) 2.33 ft
  • Spray Patterns Lava, Magma, Vulkan
  • Cord Length 20 ft
  • Compatible with Media Type Water
  • Features Controllable Second Outlet, Energy Efficient Motor, Integrated Swivel Head, Ribbed Intake Screen, Telescopic Pipe Extension, Valved Diverter
  • Maximum Feet of Head 4.2 ft
  • Maximum Flow Rate 4.2 gpm
  • Includes (3) Nozzle Spray Patterns
  • Manufacturer Warranty Length 3 yr
  • Number of Spray Patterns 3
  • Overall Height 5.5 in
  • Overall Length 8.1 in
  • Overall Width 7.1 in
  • Standards cETLus
  • Thermal Overload Protection Yes
Back to Top