Navigation Menu New

Access My Account, Order History, Lists and more here.

6YH99 6YH99 UNSPSC # 39121410

12-Pole Nylon 6/6 Barrier Strip, 20 A Amps, 300V AC

  • Item # 6YH99
  • Mfr. Model # 6YH99
  • UNSPSC # 39121410
  • Catalog Page # 395 395
Country of Origin China. Country of Origin is subject to change.

This strip features heavy-duty, corrosion-resistant screws.

Tap image to zoom.

Roll over image to zoom.

12-Pole Nylon 6/6 Barrier Strip, 20 A Amps, 300V AC

  • Item # 6YH99
  • Mfr. Model # 6YH99
  • UNSPSC # 39121410
  • Catalog Page # 395 395
Country of Origin China. Country of Origin is subject to change.

This strip features heavy-duty, corrosion-resistant screws.

Technical Specs

  • Item Barrier Strip
  • Amps 20 A
  • Min. Wire Size 22 AWG
  • Max. Wire Size 12 AWG
  • Center Spacing 5/16 in
  • Voltage 300V AC
  • Number of Poles 12
  • Material Nylon 6/6
  • Color Natural
  • Temp. Range -22 Degrees to 221 Degrees F
  • Length 3.77 in
  • Height 0.52 in
  • Width 0.64 in
  • Standards cRUus

This strip features heavy-duty, corrosion-resistant screws.

Back to Top