ST
WIEGMANN

16"H x 14"W x 6"D Metallic Enclosure, Gray, Knockouts: No, Screwdown Clamps Closure Method

  • Item # 6XC05
  • My Part #
  • Mfr. Model # B161406CH
  • Catalog Page # 296
  • UNSPSC # 39121301
16"H x 14"W x 6"D Metallic Enclosure, Gray, Knockouts: No, Screwdown Clamps Closure Method close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Enclosures~Electrical Enclosures


$187.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This enclosure provides protection in areas that are hosed down or very wet, or in outdoor applications.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12, 13
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure Carbon Steel
  • Nominal Enclosure Depth 6"
  • Nominal Enclosure Height 16"
  • Nominal Enclosure Width 14"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method Screwdown Clamps
  • Knockouts No
  • Finish ANSI 61 Polyester Powder
  • Color Gray
  • Depth 6"
  • Enclosure Cover Features Screwdown Clamps
  • Features External Mounting Plate Top and Bottom
  • Gasket Neoprene
  • Height 16"
  • Interior Panel 3A930
  • Metal Gauge 14/16
  • Mounting Wall
  • Series B-CH
  • Standards cULus
  • Usable Opening Depth 5.88"
  • Width 14"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products