Navigation Menu New

Access My Account, Order History, Lists and more here.

6XAU0 TR200 UNSPSC # 40101502

Energy-Recovery Ventilator: Side Port, 176 cfm @ 0.400 in SP, 78% Max. Efficiency, 1 Speed, Plug-In

  • Item # 6XAU0
  • Mfr. Model # TR200
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Energy-Recovery Ventilator: Side Port, 176 cfm @ 0.400 in SP, 78% Max. Efficiency, 1 Speed, Plug-In

  • Item # 6XAU0
  • Mfr. Model # TR200
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Energy-Recovery Ventilator
  • Electrical Connection Plug-In
  • Energy Recovery Wheel Fixed Plate Core
  • Full Load Current 1.5 A
  • Full Load Wattage 157 W
  • Maximum Airflow @ 0.400 in SP 176 cfm
  • Maximum Heat Exchange Efficiency 78 %
  • Number of Speeds 1
  • Overall Height 21 3/4 in
  • Overall Length 24 3/8 in
  • Overall Width 33 1/4 in
  • Access Door Standard
  • Control Type Transformer/Relay Package
  • Core Type Static Plate
  • Defrost Type None
  • Filters Included MERV-8
  • Fits Air Handler Load 1.5 ton
  • Frequency 60 Hz
  • Housing Material Sheet Metal
  • Includes Drain No
  • Indoor Air Discharge Height 6 in, 8 in
  • Indoor Air Discharge Width 6 in, 8 in
  • Indoor Air Intake Height 6 in, 8 in
  • Indoor Air Intake Width 6 in, 8 in
  • Insulation 1 in Foil Faced Fiberglass
  • Manufacturer Warranty Length 10 yr Core, 5 yr Unit
  • Maximum Airflow @ 0.500 in SP 168 cfm
  • Maximum Coverage Area 4,000 sq ft
  • Maximum Inlet Temperature 122 Degrees F
  • Motor Drive Type Direct Drive
  • Motor Horsepower 1/10 hp
  • Motor Type Permanent Split Capacitor
  • Mounting Location Wall
  • Mounting Type Hanging Bracket System, Integral Flange
  • Nameplate Voltage 120V AC
  • Number of Inlets 2
  • Number of Motors 1
  • Number of Outlets 2
  • Outdoor Air Discharge Height 6 in, 8 in
  • Outdoor Air Discharge Width 6 in, 8 in
  • Outdoor Air Intake Height 6 in, 8 in
  • Outdoor Air Intake Width 6 in, 8 in
  • Phase 1
  • Port Location Side
  • Standards HVI, cULus
  • Temperature Effectiveness @ Maximum Airflow @ 0.10 in SP 76 %
  • Temperature Effectiveness @ Maximum Airflow @ 0.4 in SP 78 %
  • Total Effectiveness @ Maximum Airflow @ 0.10 in SP 56 %, 70 %
  • Total Effectiveness @ Maximum Airflow @ 0.4 in SP 59 %, 72 %
  • Ventilation Transfer Heat and Humidity
  • Ventilator Type Energy-Recovery
Back to Top