Navigation Menu New

Access My Account, Order History, Lists and more here.

6VDE9 30577 UNSPSC # 47131502

Tap image to zoom.

Roll over image to zoom.

Disinfecting Cleaning Wipes, 150 ct., Canister, Sheet Size 5 in x 6 in, Ready to Use, PK 6

  • Item # 6VDE9
  • Mfr. Model # 30577
  • UNSPSC # 47131502
  • Catalog Page # 1512 1512
Country of Origin USA. Country of Origin is subject to change.

Surface disinfecting and sanitizing wipes contain a disinfectant to help stop the spread of bacteria, fungi, and viruses. They are typically used to lower the risk of cross-contamination on surfaces in restaurants, schools, gyms, and healthcare facilities.

Wet cleaning wipes are disposable cloths that are used to clean, disinfect, and sanitize nonporous surfaces, helping keep workers healthy and facilities clean. Disinfecting and sanitizing wipes contain a disinfectant to significantly reduce the amount of germs on surfaces and lower the risk of transmitting infection. Cleaning wipes include a cleaning agent that breaks down grease, oils, dirt, and other contaminants.

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item Disinfecting Cleaning Wipes
  • Primary Chemical Bleach
  • Effective to Remove C. Difficile Spores, E.coli, HBV, HIV Type 1, Influenza A, Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Vancomycin-Resistant Enterococcus Faecalis (VRE), VRSA
  • Wet Contact Time 2 to 3 min
  • Cleaner Container Type Canister
  • Cleaner Container Size 150 ct.
  • Ready to Use/Concentrated Ready to Use
  • Sheet Size 5 in x 6 in
  • Cleaner Form Wipes
  • Wipes Application Disinfecting/Sanitizing
  • Item Germicidal Disinfecting Wipes
  • Fragrance Mild Bleach
  • Formula Bleach Based
  • Color White
  • Standards EPA

Surface disinfecting and sanitizing wipes contain a disinfectant to help stop the spread of bacteria, fungi, and viruses. They are typically used to lower the risk of cross-contamination on surfaces in restaurants, schools, gyms, and healthcare facilities.

Wet cleaning wipes are disposable cloths that are used to clean, disinfect, and sanitize nonporous surfaces, helping keep workers healthy and facilities clean. Disinfecting and sanitizing wipes contain a disinfectant to significantly reduce the amount of germs on surfaces and lower the risk of transmitting infection. Cleaning wipes include a cleaning agent that breaks down grease, oils, dirt, and other contaminants.

Compliance and Restrictions

Back to Top