Navigation Menu New

Access My Account, Order History, Lists and more here.

6MZ99 447-005 UNSPSC # 40142310

Tap image to zoom.

Roll over image to zoom.

Cap

  • Item # 6MZ99
  • Mfr. Model # 447-005
  • UNSPSC # 40142310
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cap
  • Max. Pressure 360 psi at 73 Degrees F
  • Color White
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified

Compliance and Restrictions

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Back to Top