Navigation Menu New

Access My Account, Order History, Lists and more here.

6MPP3 TD-88162 UNSPSC # 39121519

Tap image to zoom.

Roll over image to zoom.

Multi-Function Timing Relay, 120V AC/DC, 10A @ 240V, 8 Pins, SPDT

  • Item # 6MPP3
  • Mfr. Model # TD-88162
  • UNSPSC # 39121519
  • Catalog Group # H7781
  • Catalog Page # 223 223
Country of Origin USA. Country of Origin is subject to change.

Macromatic's TD-881 Series Time Delay Relay offers the digital-set accuracy of DIP-switch setting as well as the flexible programmability of a multi-function and multi-time range relay. Provides an easy and accurate method to select any of 16 time delay functions and any time delay between 50ms and 10,230 hours (310 hours maximum for Dual Mode functions). Programming is accomplished through the use of two 10-position DIP-switches. This product can literally replace hundreds of different catalog numbers, thereby reducing inventory requirements.

Technical Specs

  • Item - Relay Multi-Function Timing Relay
  • Function - Timing Relay Delay Interval (Triggered), Delayed Interval, Flasher (Off First), Flasher (On First), Interval On, Off Delay, On Delay, On Delay (Flasher), On Delay (Triggered), On Delay/Off Delay, One Shot, One Shot (Falling Edge), One Shot (Flasher), Repeat Cycle (Off First), Repeat Cycle (On First), Watchdog
  • Coil Volts 120V AC/DC
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 10A @ 30V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 8
  • Mounting - Relay Plug In
  • Contact Form - Relay SPDT
  • Power Consumption - Relay 2 W, 2.5 VA
  • Adjustment Method - Timer Dip Switch
  • Min. Time Setting - Timer 0.05 sec
  • Max. Time Setting - Timer 426 day 6 hr
  • Status Indicator LED
  • Contact Material Silver Nickel
  • Body Height - Relay 2.9 in
  • Body Width - Relay 2.4 in
  • Body Depth - Relay 1.7 in
  • Overall Height - Relay 3 in
  • Electrical Connection Socket
  • Socket 1EGP3, 1EGP5, 5X852
  • Hz - Electrical 50 Hz, 60 Hz
  • Standards CE, cURus

Macromatic's TD-881 Series Time Delay Relay offers the digital-set accuracy of DIP-switch setting as well as the flexible programmability of a multi-function and multi-time range relay. Provides an easy and accurate method to select any of 16 time delay functions and any time delay between 50ms and 10,230 hours (310 hours maximum for Dual Mode functions). Programming is accomplished through the use of two 10-position DIP-switches. This product can literally replace hundreds of different catalog numbers, thereby reducing inventory requirements.

Back to Top