Navigation Menu New

Access My Account, Order History, Lists and more here.

6MPP1 ARP120A6R UNSPSC # 39121517

Alternating Relay, 120V AC, 10A @ 240V, 10A @ 28V, Octal Base Type, 8 Pins, 3.0 VA, SPDT

  • Item # 6MPP1
  • Mfr. Model # ARP120A6R
  • UNSPSC # 39121517
  • Catalog Page # 221 221
Country of Origin USA. Country of Origin is subject to change.

Alternating Relays with SPDT outputs are used in special applications where the optimization of load usage is required by equalizing the run time of two loads. This alternating action is initiated by a control switch, such as a float switch, pressure switch, or other isolated contact. Each time the initiating switch is opened, the output relay contacts will change state, thus alternating the two loads. Two LEDs indicate which load is the next to energize. A three-position selector switch is offered. This allows the unit to alternate the two loads as normal or select one or the other load to be the only one energized when the control switch closes. A load that has fewer hours than the other load could be used more often to eventually balance the run time of both loads. The selector switch has a low-profile to prevent any accidental changes in status.

Tap image to zoom.

Roll over image to zoom.

Alternating Relay, 120V AC, 10A @ 240V, 10A @ 28V, Octal Base Type, 8 Pins, 3.0 VA, SPDT

  • Item # 6MPP1
  • Mfr. Model # ARP120A6R
  • UNSPSC # 39121517
  • Catalog Page # 221 221
Country of Origin USA. Country of Origin is subject to change.

Alternating Relays with SPDT outputs are used in special applications where the optimization of load usage is required by equalizing the run time of two loads. This alternating action is initiated by a control switch, such as a float switch, pressure switch, or other isolated contact. Each time the initiating switch is opened, the output relay contacts will change state, thus alternating the two loads. Two LEDs indicate which load is the next to energize. A three-position selector switch is offered. This allows the unit to alternate the two loads as normal or select one or the other load to be the only one energized when the control switch closes. A load that has fewer hours than the other load could be used more often to eventually balance the run time of both loads. The selector switch has a low-profile to prevent any accidental changes in status.

Technical Specs

  • Item - Relay Alternating Relay
  • Coil Volts 120V AC
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 10A @ 28V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 8
  • Mounting - Relay Plug In
  • Power Consumption - Relay 3.0 VA
  • Contact Form - Relay SPDT
  • Operating Modes - Alternating Relay Alternate, Always Energize Load 1, Always Energize Load 2
  • Socket Code - Relay A
  • Alternating Mode Selection Method Selector Switch
  • Status Indicator LED Indicates Next Load to Energize
  • Body Height - Relay 2.9 in
  • Body Width - Relay 2.4 in
  • Body Depth - Relay 1.7 in
  • Overall Height - Relay 3.1 in
  • Standards CE, UL

Alternating Relays with SPDT outputs are used in special applications where the optimization of load usage is required by equalizing the run time of two loads. This alternating action is initiated by a control switch, such as a float switch, pressure switch, or other isolated contact. Each time the initiating switch is opened, the output relay contacts will change state, thus alternating the two loads. Two LEDs indicate which load is the next to energize. A three-position selector switch is offered. This allows the unit to alternate the two loads as normal or select one or the other load to be the only one energized when the control switch closes. A load that has fewer hours than the other load could be used more often to eventually balance the run time of both loads. The selector switch has a low-profile to prevent any accidental changes in status.

Back to Top