DG
VOLT MASTER

Generator, 5000 W

  • Item # 6HJ89
  • My Part #
  • Mfr. Model # AB60
  • Catalog Page # N/A
  • UNSPSC # 26111604
Generator, 5000 W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Generator Heads

Technical Specs

  • Item Generator Head
  • Rated Watts 5000
  • kVA Rating 5
  • Voltage 120/240
  • Amps @ 120/240V 41.6/20.8
  • Surge Watts 6000
  • Min. Required Engine HP 11
  • Outlets (1) 20A @120V 5-20R / (1) 20A 120/240V L14-20R
  • Shaft Dia. 7/8"
  • Shaft Position Center
  • Length 16"
  • Width 7-1/8"
  • Height 7-1/2"
  • Belt Type B
  • Number of Grooves 1
  • Shaft Rotation CW/CCW
  • RPM 3600
  • Phase 1
  • Power Factor 1
  • Hz 60
  • Circuit Breaker Yes
  • Bearings Sealed Ball
  • Includes Voltmeter
  • Warranty 1 yr.
  • Standards CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products