Navigation Menu New

Access My Account, Order History, Lists and more here.

6GUG2 MX1050XTX UNSPSC # 48101601

Blender: High Power, 64 oz Capacity, 3 1/2 hp, 2 Speeds

  • Item # 6GUG2
  • Mfr. Model # MX1050XTX
  • UNSPSC # 48101601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Blender: High Power, 64 oz Capacity, 3 1/2 hp, 2 Speeds

  • Item # 6GUG2
  • Mfr. Model # MX1050XTX
  • UNSPSC # 48101601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Blender
  • Type High Power
  • Capacity 64 oz
  • HP 3 1/2 hp
  • Voltage 120 V
  • RPM High 45,000 RPM
  • Hz 60
  • Amps 13 A
  • Watts 1,500 W
  • Depth 8 1/4 in
  • Width 8 1/2 in
  • Height 18 in
  • Material BPA Free Polycarbonate Container, Die-Cast Base
  • Color Black
  • Number of Speeds 2
  • Special Features Electronic Controls, Pulse
  • Standards cETLus, NSF
  • Includes BPA Free Polycarbonate Jar with Spout, Removable Jar Pad, Rubberized Handle

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top