Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BOSCH Gas Tankless Water Heater: High Efficiency, Indoor/Outdoor, Natural Gas, 225,000 BTU, 12.1 gpm

Item 
6FZP4
Mfr. Model 
C 1210 ESC NG

Product Details

Catalog Page
N/A
Brand
BOSCH
Sub-brand
Bosch Therm
Manufacturer Part Number
C 1210 ESC NG
Condensing
Yes
Energy Factor
0.94
Fuel Type
Natural Gas
Ignition Type
Electronic
Low NOx
Yes
Manufacturer Warranty Length
1 yr Parts Labor; 5 yr All Other Parts; 5 yr Heat Exchanger
Minimum Flow Activation
0.5 gpm
Maximum Heating Capacity
225,000 BTU/ft/sq ft/hr/° F
Overall Depth
11.25 in
Overall Height
30.5 in
Overall Width
17.88 in
Standards
ASME; NSF
Environment
Indoor; Outdoor
Market
Commercial
Gas Inlet Size
3/4 in
Water Inlet Size
3/4 in
Maximum Delivered Temperature
180 °F
Minimum Delivered Temperature
100 °F
Maximum Flow Rate
12.1 gpm
Maximum Water Pressure
150 psi
Vent Type
Direct Vent
Operating Voltage
120V AC
Vent Connection Size
3 in; 4 in
Water Connection Location
Bottom
Mounting Type
Wall Mounting
Includes
Pressure Relief Valve; Wall Mounting Bracket
Minimum Heating Capacity
25,000 BTU/ft/sq ft/hr/° F
Features
Built in Freeze Protection; Direct Vent; Recirculation
Minimum Water Pressure
30 psi
Gas Inlet Type
NPT
Cold Inlet Type
NPT
Thermal Efficiency
98 %
UNSPSC
40101825
Country of Origin
Portugal (subject to change)
Product Description

High-efficiency (HE) water heaters include a secondary heat exchanger that maximizes the heat transfer process to extract as much heat energy (Btus) as possible without a lot of waste. These gas water heaters are rated for indoor use and extract heat energy out of the exhaust gases to heat the water. HE commercial gas water heaters have higher thermal efficiency ratings than standard water heaters.