Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUKE

Clamp On Digital Clamp Meter, 1-7/16" Jaw Capacity, CAT IV 600V, CAT III 1000V

  • Item# 6FXH3
  • Mfr. Model# FLUKE-381
  • Catalog Page# 557
  • UNSPSC# 41113601
Clamp On Digital Clamp Meter, 1-7/16" Jaw Capacity, CAT IV 600V, CAT III 1000V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $605.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Fluke 381 remote display clamp meter lets you separate your clamp connection from your readings to boost productivity and safety without sacrificing measurement accuracy. Mount the magnetic wireless display up to 30 ft. away to monitor real-time true RMS readings while you operate controls or handle other tasks.
Signal processing and an integrated low-pass filter allow stable readings in noisy electrical environments. Min/Max/Avg and inrush recording automatically capture variations.
The iFlex™ flexible current probe with 6-ft. cord can be looped around awkward-sized conductors and into hard-to-reach spots for improved wire access.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 2500
  • Max. DC Amps 999.9
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. Ohms 60,000
  • Jaw Capacity 1-7/16"
  • Counts 6000
  • Battery Type (5) AA
  • Safety Rating CAT IV 600V, CAT III 1000V
  • AC Response TRMS
  • Audible Continuity Yes
  • Frequency Counter 500 Hz
  • Peak Hold Yes
  • Display Backlit LCD
  • Includes 18" Flexible Current Probe, Test Leads, Batteries, Soft Carrying Case, Instructions
  • Calibration Frequency 55 to 60 Hz
  • Auto Ranging Yes
  • Data Hold Yes
  • Inrush Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Standards IEC, EN 61010-1:2001
  • Special Features Remote Display and Flexible Current Probe, Removable Magnetic
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.5 out of 5 by 6reviewers.
Rated 2 out of 5 by Great meter with one fatal flaw I've had my 381 for coming up on 2 years, and while it's a great meter with unique features, they really botched the engineering in one area; Battery Life.  The two AAA batteries in the display unit seem to go dead within a few weeks regardless of use.  This seems to always happen at inopportune times when you really need the meter and are out of spare batteries.The "work around" is to pull the batteries when not in use.  They'll last a year if you do this, but it's a pain, and I've already lost the battery cover when it blew away in the wind.  Why Fluke couldn't provide a simple mechanical power switch even if they couldn't do better on power management is beyond comprehension. I've owned a lot of Fluke products over the years, and I must say their attention to detail is lapsing in their newer products.  I will likely consider a competitor's product next time. November 30, 2013
Rated 5 out of 5 by This product is a very important to you saftey. This meter with the removal display face makes my job more safe. I use this meter alot to take amp reading in switch gear. I can set the meter up have the display in my hand and close the motor bucket and return power. Whlie getting my reading outside the gear with it closed. October 25, 2012
Rated 5 out of 5 by This product is a very important to you saftey. This meter with the removal display face makes my job more safe. I use this meter alot to take amp reading in switch gear. I can set the meter up have the display in my hand and close the motor bucket and return power. Whlie getting my reading outside the gear with it closed. October 25, 2012
Rated 5 out of 5 by Great general meter This is a great all purpose meter, it has both AC and DC current plus the iFles makes it easy to measure large amperage multi-conductor switchgear. It comes with test least but it really needs the TL175 and TLK-225 to make it fully functional. This will handle most uses except inverter drive requiring a scope. I've used it for main industrial power, low voltage distribution (LED lighting), automotive, electrical troubleshooting and alarm install. It replaced 2 other meters and with the detachable display, one assistant. July 4, 2012
Rated 5 out of 5 by Great general meter This is a great all purpose meter, it has both AC and DC current plus the iFles makes it easy to measure large amperage multi-conductor switchgear. It comes with test least but it really needs the TL175 and TLK-225 to make it fully functional. This will handle most uses except inverter drive requiring a scope. I've used it for main industrial power, low voltage distribution (LED lighting), automotive, electrical troubleshooting and alarm install. It replaced 2 other meters and with the detachable display, one assistant. July 4, 2012
  • 2015-09-08T19:48:09.982-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_6FXH3, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.